Order Entry
Canada
ContactUsLinkComponent
Eisco Optics Bench and Accessories, 2 m
Eisco Optics Bench and Accessories, 2 m
Catalog # 470346-454
Supplier:  Wards
undefined
Eisco Optics Bench and Accessories, 2 m
Catalog # 470346-454
Supplier:  Wards
Supplier Number:  PH06502M

Specifications

  • Description:
    Optics bench, 2 m
  • Cat. no.:
    470346-454

Specifications

About this item

Extra-long optics bench with multiple accessories included at an affordable price.

  • Robust rider profile, made from solid aluminum
  • White fillets for easy reading even in the dark
  • Light source and multiple accessories included

This premium optics bench is practical and smart. Made from aluminum, with adjustable leveling feet, it measures a full two meters long. Double graduations, and white fillets on both sides of the riders, makes it easy to make observations from either side of the bench, even in the dark. An included LED light source and 12 V power cord provides an extremely long effective lifespan of over 20000 hours!

Delivery: Optics bench includes (1) LED light source with power cord, (1) letter 'object' mounted on a screw ring, (4) aluminum riders, (3) lens holders (Ø 40 mm/slide), (1) set of different apertures (Ø 40 mm), (6) glass lenses Ø 40 mm (+50 / +100 / +200 / +500 / -50 / -100 mm), (1) plane mirror (Ø 40 mm), (1) graduated white screen, (1) graduated translucent screen, (1) plastic storage tray for all accessories.