Irradiated Bucket Liners
Irradiated bucket liners, Transparent, 20 - 27 L, 61.6×86 cm (24.25×34"), 4 mil
Supplier: CONTEC, INC. MX
Supplier #: BKTBAG
Jump to:
Product Details & Documents
Irradiated bucket liners to fit 20, 25, and 27 liter Contec Mop buckets. Made of low-density polyethylene (LLDPE) film.
Intended for single use
- Irradiated bucket liners reduce the opportunity for cross-contamination
- Gamma irradiated with a specified dose of 25 to 50 kGy
Irradiated bucket liners are manufactured and packaged in an ISO Class 4 cleanroom.
Documents
Specifications
- Capacity:20 - 27 L
- Color:Transparent
- Description:Irradiated bucket liners
- Dimensions:61.6×86 cm (24.25×34")
- Thickness:4 mil
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



