Order Entry
Canada
ContactUsLinkComponent
20 L Bead Bath with 15 L Lab Armor Beads, 220 V, Cascade Sciences
20 L Bead Bath with 15 L Lab Armor Beads, 220 V, Cascade Sciences
Catalog # 76462-642
Irregular Voltage
20 L Bead Bath with 15 L Lab Armor Beads, 220 V, Cascade Sciences
Catalog # 76462-642
Supplier Number:  CS-BB20-220V
Irregular Voltage

Specifications

  • Temperature Range:
    Ambient +5...80 °C
  • Capacity:
    20 L bath, (15 L beads)
  • Description:
    Bead bath
  • Cat. no.:
    76462-642
  • W×D×H:
    405×590×216 mm (15.9×23.25×8.5")
  • Electrical:
    220 - 240 V, 50/60 Hz, 1 phase, 3 A

Specifications

About this item

Upgrade laboratory setup with a 20 L bead bath and 15 L of thermal beads.

  • 220 V model
  • Temperature range between –80 to +180 °C
  • No water
  • High thermal efficiency
  • Microbial/biofilm resistant
  • No warm up

Waterless laboratory bead baths reduce the contamination and messy condensation you see in water baths. Bead baths don't evaporate which improves temperature performance and saves energy.

Caution: 220 V model. Corresponding model with voltage suitable for use in US (76462-640) is also available, please see separate product page.