HPLC Vials
Catalog #: 76808-556
Supplier: THOMSON INSTRUMENT CO
New Product
Specifications
- Cap Size:11 mm
- Cap Type:Snap cap
- Capacity:300 µl
- Sterility:Non sterile
- Color:Clear
- Description:Limited volume vial
- Material:PP
Specifications
About this item
Glassware is an important component of any synthesis or analytical work whether a specific size or material is required.
- Manufactured using quality materials
Thomson has a variety of products to support laboratory needs which include: vials for reactions and HPLC autosamplers, caps and lid solutions, plastic and metal blocks for storage and dry down.
Customers Who Bought This Also Bought