Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Unknown compositions - soda ash
- Cat. no.:470352-534
- Includes:Instructions and SDS
- No. of Uses:25
Specifications
About this item
Determine the purity of a soda ash sample via gravimetry and acid-base titration.
- Contains enough materials needed for 25 groups
- Teachers Manual and Student Study Guide copymasters are included
In this AP Chemistry experiment, students will compare two analytical methods: Gravimetry and Double Acid-Base Titration in this experiment by using these methods to determine the purity of sodium carbonate.
Calcium Chloride, 75 g
2×500 ml Hydrochloric Acid Solution, 3 M
2×250 ml Sodium Hydroxide Standard Solution, 2 M
2×30 ml Bromothymol Blue Indicator
2×30 ml Methyl Orange Indicator