Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Unknown compositions - ferrous ammonium sulfate
- Cat. no.:470352-538
- Includes:Instructions and SDS
- No. of Uses:25
Specifications
About this item
Determine the purity of a ferrous ammonium sulfate sample via gravimetric and spectrophotometric analysis.
- Contains enough materials needed for 25 groups
- Teachers Manual and Student Study Guide copymasters are included
In this AP Chemistry experiment, students will perform Gravimetric Analysis and Spectrophotometric analysis to determine the purity of ferrous ammonium sulfate samples of unknown composition.
5 Lettered Impure Ferrous Ammonium Sulfate Samples, 25 g
3×50 ml Ammonia Solution
Phenanthroline, 12.5 g