Order Entry
Canada
ContactUsLinkComponent
Innovating Science Unknown Compositions - Potassium Hydrogen Phthalate
Innovating Science Unknown Compositions - Potassium Hydrogen Phthalate
Catalog # 470352-536
Supplier:  Ward's Science
undefined
Innovating Science Unknown Compositions - Potassium Hydrogen Phthalate
Catalog # 470352-536
Supplier:  Ward's Science
Supplier Number:  IS2531

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Unknown compositions - potassium hydrogen phthalate
  • Cat. no.:
    470352-536
  • Includes:
    Instructions and SDS
  • No. of Uses:
    25

Specifications

About this item

Determine the purity of a potassium hydrogen phthalate sample via acid-base titration.

  • Contains enough materials needed for 25 groups
  • Teachers Manual and Student Study Guide copymasters are included

Learn the importance of substance purity at an AP Chemistry level by determining the composition of a set of impure potassium hydrogen phthalate samples via the one of the most popular analytical methods: Acid-Base Titration.

Ordering information: Includes: 10 Numbered Impure Potassium Hydrogen Phthalate Samples, 25 g
Sodium Hydroxide Bead, 125 g
2×500 ml Hydrochloric Acid Solution, 1 M
2×30 ml Bromothymol Blue Indicator