AccuTec Pro Single Edge Blades, 2 Facet
Catalog # 77172-142
Supplier: Accutec Blades
Specifications
- Coating:Uncoated, oiled
- Material:Carbon steel
- Thickness:0.009"
- Cat. no.:77172-142
- Blade Edge:2 facet
- Backing Material:Aluminum
Specifications
About this item
AccuTec Pro single edge blades feature two-facet edges for durability. Safety blade dispenser holds 10 blades.
- Two-facet edge for durability
- Transparent safety dispenser with used blade vault
- Each dispenser contains 10 blades
Case dimensions: 3.75×7.88×15.0"
Caution: Blades are extremely sharp. Wear eye protection. Handle and use with care. Bending blades may break them. Keep out of children’s reach. Dispose of safely.