Specifications
- Resolution:0.024 °C at 25 °C (0.04 °F at 77 °F)
- Data memory - No. of readings:128 KB (75245 total measurements or 37,622 probe and internal paired measurements)
- Interface:
- Description:Dry ice temperature data logger with a 1.5 m external temperature probe, bluetooth (BLE) with optional gateway for real time alerts
- Environmentally Preferable:
- Batteries:2 AAA batteries user replaceable
- Display:LCD
- Recording intervals:1 s - 18 h (logging rate)
- W×D×H:94×45×25.9 mm (3.7×1.77×1.02")
- Cat. no.:76635-570
- Accuracy:±0.5 °C from –15…+70 °C (±0.9 °F from 5...158 °F)
±1.0 °C from –30...+15 °C (±1.8 °F from –22...+5 °F) - Range:T: –30…+70 °C (–22…+158 °F)
Specifications
About this item
The InTemp CX405-RTD dry ice data logger is specifically designed for ultra-low temperature monitoring of vaccines and pharmaceuticals in storage and transportation environments.
- Integrates with mobile and cloud platforms for a 21 CFR part 11 compliant solution
- Easy logger setup and data download in seconds
- Advanced audible and visual alarm capabilities for notification of temperature excursions
- LCD display with current and daily min/max temperatures
- Protective, anti-cut cable sheath
- User-replaceable AAA batteries to guard against local power loss
- Built to FDA, USP, EU, and WHO standards
- Free InTemp mobile app to configure logger, view data, and access the free InTempConnect cloud software service
- Real-time alerts and automatic data downloads with optional InTemp CX gateway device
The InTemp CX405-RTD dry ice data logger is specifically designed for ultra-low temperature monitoring of vaccines and pharmaceuticals in storage and transportation environments. Using bluetooth technology, it wirelessly communicates with the InTemp CX gateway and/or the free InTemp mobile app, which send data to the free InTempConnect cloud platform. Its built-in 1.5 m external probe can measure temperatures as low as −95 °C (−139 °F) and up to 50 °C (122 °F) with a high degree of accuracy, and a protective sheath prevents accidental cutting of the probe cable. Includes a clip for secure mounting.
This dry ice data logger also features a built-in LCD display to view temperature readings, visual and audible alarms, and battery level plus the ability to view and display the minimum and maximum readings.
By adding the InTemp gateway, users can get text or email notifications of temperature excursions, as well as automatic data downloads from loggers within range of the CX gateway device.