InTemp® Wireless Temperature Data Logger with Internal Sensor
Catalog # 76635-568
Supplier: ONSET COMPUTER CORPORATION
Specifications
- Resolution:0.024 °C at 25 °C (0.04 °F at 77 °F)
- Data memory - No. of readings:128 KB (84650 measurements, max.)
- Description:Wireless temperature data logger with internal sensor, bluetooth (BLE) with optional gateway for real time alerts
- Batteries:2 AAA batteries user replaceable
- Display:LCD
- Recording intervals:1 s - 18 h (logging rate)
- W×D×H:94×45×25.9 mm (3.7×1.77×1.02")
- Cat. no.:76635-568
- Accuracy:±0.5 °C from –15…+70 °C (±0.9 °F from 5...158 °F)
±1.0 °C from –30...+15 °C (±1.8 °F from –22...+5 °F) - Range:T: –30…+70 °C (–22…+158 °F)
Specifications
About this item
The InTemp CX403 data logger features an internal sensor for monitoring ambient temperature.
- Internal sensor only (no probe)
- Refrigerated to ambient monitoring
- Easy-to-read display with current and daily min/max temperatures
- Logger setup and download of data in seconds – without a PC or cable
- ±0.5 °C accuracy for reliable temperature readings
- GDP/GMP compliant
- Integrates with mobile and cloud platforms for a 21 CFR part 11 compliant solution
- Bluetooth transmission of data and alarm states
- Real-time alerts and automatic data downloads with optional CX gateway device
- Battery-powered to guard against local power loss
The InTemp CX403 data logger features an internal sensor for monitoring ambient temperature. Communicating wirelessly via bluetooth to mobile devices, this logger features a built-in LCD display to view ambient temperature, advanced audible and visual alarm capabilities to notify of temperature excursions, and a NIST certification of calibration.
With the optional CX gateway, you can get remote notifications of temperature excursions and automatically download data from loggers within range of the device.
Certifications: Calibration includes a single point NIST certificate of calibration for the internal amibent sensor only from ISO17025/ANAB certified lab, valid for one year. GDP/GMP compliant. DO160 compliant.
Accessories information: The CX gateway (76635-574; sold separately) links your InTemp data loggers seamlessly to the InTempConnect cloud-based data platform to provide real-time alert notifications for InTemp loggers, automatically.
Delivery: Batteries included. NIST certificate included.