Order Entry
Canada
ContactUsLinkComponent
InTemp® Temp/Relative Humidity Data Logger
InTemp® Temp/Relative Humidity Data Logger
Catalog # 76635-572
undefined
InTemp® Temp/Relative Humidity Data Logger
Catalog # 76635-572
Supplier Number:  CX450

Specifications

  • Resolution:
    T: 0.024 °C at 25 °C (0.04 °F at 77 °F), RH: 0.01%
  • Data memory - No. of readings:
    178 KB (51700 temperature and RH paired measurements)
  • Interface:
  • Description:
    Temp/relative humidity data logger, bluetooth (BLE) with optional gateway for real time alerts
  • Environmentally Preferable:
  • Batteries:
    2 AAA alkaline batteries
  • Display:
    LCD
  • Recording intervals:
    1 s - 18 h (logging rate)
  • W×D×H:
    94×45×25.9 mm (3.7×1.77×1.02")
  • Cat. no.:
    76635-572
  • Accuracy:
    T: ±0.5 °C from –30…+70 °C (±0.9 °F from –22…+158 °F)
    RH: ±3% from 0% to 90% and ±3.5% from greater than 90% typical at 25 °C (77 °F)
  • Range:
    T: –30…+70 °C (–22…+158 °F), RH: 0 - 95% (non-condensing)

Specifications

About this item

The InTemp CX450 temp/RH data logger monitors temperature and relative humidity in storage and transportation environments.

  • Easy logger setup and data download in seconds
  • Integrates with mobile and cloud platforms for a 21 CFR part 11 compliant solution
  • LCD display, with ability to clear min/max temp and RH readings
  • Unique audible alarms for temp, RH, and combined temp/RH
  • AAA battery-powered to guard against local power loss
  • InTemp mobile app to configure logger, view data, and access the free InTempConnect cloud software service
  • Real-time alerts and automatic data downloads with optional InTemp CX gateway device

The CX450 uses bluetooth technology to wirelessly communicate with the InTemp CX gateway and/or the InTemp mobile app, and sends data to the InTempConnect cloud platform. The external sensor provides highly accurately temperature (−30 to +70 °C) and humidity (0 to 95%) readings. This Temp/RH logger also features a built-in LCD display to view temperature and relative humidity readings, visual and unique audible alarms, and battery level. Users can also view and display minimum and maximum readings, without affecting logged data.

By adding the InTemp CX gateway, users can get text or email notifications of temperature and/or humidity excursions, as well as automatic data downloads from loggers within range of the CX gateway device.

Certifications: Calibration includes two-point NIST certificate of calibration, from ISO17025/ANAB certified lab valid for one year. GDP/GMP/ISO9001 compliant. DO160 compliant.
Accessories information: The CX gateway (76635-574; sold separately) links your InTemp data loggers seamlessly to the InTempConnect cloud-based data platform to provide real-time alert notifications for InTemp loggers, automatically.
Delivery: Batteries included. NIST certificate included.