Order Entry
Canada
ContactUsLinkComponent
Eisco Plastic Spot Plate, 12-Well
Eisco Plastic Spot Plate, 12-Well
Catalog # 470344-212
Supplier:  Wards
undefined
Eisco Plastic Spot Plate, 12-Well
Catalog # 470344-212
Supplier:  Wards
Supplier Number:  CH0542C

Specifications

  • Description:
    Porcelain spot plate with 12 depressions
  • L×W:
    4.6×3.5"
  • Environmentally Preferable:
  • Cat. no.:
    470344-212
  • Well Diameter:
    22 mm

Specifications

About this item

Spot plate made of high quality polyethylene plastic which can be cleaned and reused.

  • Spot plate made of high quality polyethylene, with excellent chemical resistance
  • Features 12 wells measuring 22 mm in diameter
  • Can be cleaned and reused
  • Perfect for using with liquid or small solid samples

It can hold approximately 1.5 ml. Useful for comparing results among students in a lab, or in classroom demonstrations.

Height: 0.4"