Order Entry
Canada
ContactUsLinkComponent
 
Standard Incubators with Natural Convection, BD 400
  47746-766
 :  Binder
Product available on GSA Advantage®
undefined
Standard Incubators with Natural Convection, BD 400
  47746-766
 :  Binder
 :  9010-0176
Product available on GSA Advantage®

 

  • Model:
    BD400-UL
  • Temperature Range:
    Ambient +5…100 °C
  • Volume:
    400 L (14 cu. ft.)
  • Cat. no.:
    47746-766
  • Interior Dimensions:
    1000×500×800 (39×20×32")
  • Exterior Dimensions:
    1235×765×1025 mm (49×30×40")
  • Electrical:
    120 V, 60 Hz, 850 W
  • Door Type:
    2 unit doors
  • Weight:
    298 lbs.
  • Heat-Up Time:
    120 min. (to 30 °C)
  • Supplier No.:
    9010-0176
  • Temperature variation (spatial):
    ±0.5 K (@ 37 °C)
  • Recovery Time:
    10 min (after 30 seconds door open at 37 °C)
  • Max. load per shelf:
    35 kg
  • Nominal power consumption:
    0.85 kW
  • Shelves supplied (max.):
    2 (9)
  • Temperature fluctuation:
    ±0.1 K (at 37 °C)

 

 

This incubator is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media or microbiological heating.

  • APT.line™ preheating chamber technology
  • Adjustable exhaust air flap
  • Controller with timer functions
  • Inner door made of tempered safety glass
  • Two chrome-plated racks
  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm

Safe and reproducible incubation even under high batch throughputs in long-term operation. This give a disinfection routine at 100 °C and provides stable atmosphere by inner glass door.