QRP® Qualakote® Nylon/Carbon Fiber Gloves with Nitrile Coating
Supplier: PIP
New Product
Certificates
About this item
Seamless knit nylon/carbon fiber gloves with nitrile foam coating on palm and fingers for improved grip.
- Seamless knit gloves provide great dexterity
- Anti-static black nitrile palm and fingertip coating
- Withstands wet or dry heat contact temperatures up to 148.89 °C (300 °F)
- Reusable and launderable
Ideally suited for use in circuit board manufacturing, munitions, electronics assembly and aerospace applications. The electrostatic dissipative (ESD) fiber yarns blended with low-lint nylon reduce static build-up on the glove surface for improved performance in electronics assembly.
Certifications: RoHS compliant.
Packaging: Gloves are packaged 120 pair per case.
Specifications
- Catalog No:
- 76945-106
- 76945-102
- 76945-100
- 76945-108
- 76945-104
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex/Latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Gauge:
- 13
- 13
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
Specifications
Customers Who Bought This Also Bought