Particle Analysis Flow Cell (Lightpath: 2 mm), Type 77
0.110 ml, L×W×H 2×2×27.4 mm, L×W×H 10.5×10.5×27.4 mm, 2 mm, IR quartz (220 - 3500 nm)
Catalog # 76016-334
Marketsource
Supplier: FIREFLYSCI, INC.
Supplier #: 77IR2
Particle Analysis Flow Cell (Lightpath: 2 mm), Type 77
Catalog # 76016-334
Supplier: FIREFLYSCI, INC.
Marketsource
Jump to:
Product Details & Documents
2 mm flow through cell that can be used for flow cytometry, particle analysis, liquid chromatography, and many other applications.
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV quartz and IR quartz
- Comes with standard 2 mm lightpath, but can be modified if needed
- All surfaces polished
- Contains square flow through channel
This design can be modified for specific use (contact an Avantor sales representative for more information).
Specifications
- Capacity:0.110 ml
- Material:IR quartz (220 - 3500 nm)
- Lightpath:2 mm
- External dimensions:L×W×H 10.5×10.5×27.4 mm
- Internal dimensions:L×W×H 2×2×27.4 mm



