Order Entry
Canada
Orders LinkContactUsLinkComponent
Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL

Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL

Supplier:   FIREFLYSCI, INC.
Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL
Supplier:  FIREFLYSCI, INC.
Certificates
Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL

2 Options Available Below

Product Details & Documents

Firefly's micro fluorometer flow cell with a 2 mm lightpath.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in different materials: UV quartz and IR quartz
  • Available in 2 mm lightpath
  • Four windows optically polished

Four sides of the optical chamber are polished.

Product Family Options

Product Information

  • Capacity
    Internal dimensions
    External dimensions
    Lightpath
    Material
    Availability
    Price
  • 30 µl
    L×W×H 2×2×7.6 mm
    L×W×H 3×3×7.6 mm
    2 mm
    UV quartz (190 - 2500 nm)
    Log in for availability
    Log in for availability
    Each
    Each - $2,245.82
    $2,245.82
    Each
       $2,245.82

    Supplier Number: 74FLUV2
  • 30 µl
    L×W×H 2×2×7.6 mm
    L×W×H 3×3×7.6 mm
    2 mm
    IR quartz (220 - 3500 nm)
    Log in for availability
    Log in for availability
    Each
    Each - $2,304.73
    $2,304.73
    Each
       $2,304.73

    Supplier Number: 74FLIR2