Micro Flow Through Cell (Lightpath: 2 mm), Type 74
30 µl, L×W×H 2×2×7.6 mm, L×W×H 3×3×7.6 mm, 2 mm, IR quartz (220 - 3500 nm)
Catalog # 76016-326
Marketsource
Supplier: FIREFLYSCI, INC.
Supplier #: 74IR2
Micro Flow Through Cell (Lightpath: 2 mm), Type 74
Catalog # 76016-326
Supplier: FIREFLYSCI, INC.
Marketsource
Jump to:
Product Details & Documents
Firefly's micro spectrophotometer flow cell with a 2 mm lightpath.
- Fire-fused to ensure that cuvettes are robust and durable
- Available in different materials: UV quartz and IR quartz
- Quartz tube dimensions: (Ext.Ø×Int.Ø) 2×1 mm
- Available in 2 mm lightpath
- Two windows optically polished
Two sides of the optical chamber are polished.
Specifications
- Capacity:30 µl
- Material:IR quartz (220 - 3500 nm)
- Lightpath:2 mm
- External dimensions:L×W×H 3×3×7.6 mm
- Internal dimensions:L×W×H 2×2×7.6 mm
- Cat. No.:76016-326



