Order Entry
Canada
ContactUsLinkComponent
Water Jacketed Cell with Horizontal Tubes (Lightpath: 10 mm), Type 51H
Water Jacketed Cell with Horizontal Tubes (Lightpath: 10 mm), Type 51H
Catalog # 76016-214
Supplier:  FIREFLYSCI, INC.
undefined
Water Jacketed Cell with Horizontal Tubes (Lightpath: 10 mm), Type 51H
Catalog # 76016-214
Supplier:  FIREFLYSCI, INC.
Supplier Number:  51HIR10

Specifications

  • Capacity:
    1.500 ml
  • Material:
    IR quartz (220 - 3500 nm)
  • Lightpath:
    10 mm
  • Cat. no.:
    76016-214
  • External Dimensions:
    L×W×H 12.5×12.5×45 mm
  • Internal Dimensions:
    L×W×H 10×4×45 mm

Specifications

About this item

Water jacketed spectrophotometer cuvette with horizontal tubes.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in UV quartz and IR quartz
  • Available in 10 mm lightpath
  • Two windows optically polished

Contains tubes to water jacket. Outer width is without tubes.

Dimensions (Ext.Ø×Int.Ø×L): 4×2×12.5 mm