Multi-Micro Cell Array (Lightpath: 10 mm), Type 8
120 µl (8× ), L×W×H 10×7×9 mm, L×W×H 12.5×74.5×10 mm, 10 mm, UV quartz (190 - 2500 nm)
Catalog # 76015-200
Marketsource
Supplier: FIREFLYSCI, INC.
: 8UV10
Multi-Micro Cell Array (Lightpath: 10 mm), Type 8
Catalog # 76015-200
Supplier: FIREFLYSCI, INC.
Marketsource
Jump to:
Product Details & Documents
8-chambered multi-micro array of cells designed for performing multiple measurements.
- Lightpath: 10 mm
- Material: Black UV quartz
- Outer length: 12.5 mm
- Outer width: 74.5 mm
- Outer height: 9.0 mm
- Chamber length: 10 mm
- Chamber width: 10.0 mm (8×)
- Two windows optically polished
- Capacity: 120 µl (8×)
Typically used in Shimadzu machines.
Specifications
- Capacity:120 µl (8× )
- Material:UV quartz (190 - 2500 nm)
- Lightpath:10 mm
- External dimensions:L×W×H 12.5×74.5×10 mm
- Internal dimensions:L×W×H 10×7×9 mm



