Order Entry
Canada
ContactUsLinkComponent
Eisco Heavy-Duty Glass Graduated Beakers, 1000 ml, Low Form
Eisco Heavy-Duty Glass Graduated Beakers, 1000 ml, Low Form
Catalog # 470345-294
Supplier:  Wards
Supplier #: CH200005PK6
undefined
Eisco Heavy-Duty Glass Graduated Beakers, 1000 ml, Low Form
Catalog # 470345-294
Supplier:  Wards
Supplier Number:  CH200005
Supplier #: CH200005PK6
Log in for availability
Select an Option
110 mm
Select an Option
100 ml
Select an Option
100 - 1000 ml
Select an Option
1000 ml
Select an Option
Heavy-duty beakers, 6 per pack
Select an Option
145 mm
Select an Option
470345-294

About this item

High quality borosilicate 3.3 glass with 5 mm thick walls provide maximum durability and strength against breakage.

  • Uniform, thick walls provide increased durability and stability
  • Beaded rim and spout for easy pouring
  • Easy to read, chemical resistant white printed graduations
  • Superior heat tolerance and chemical resistance
  • Autoclavable at 121 °C
Frequently Bought Together