Disposable Electroporation Cuvettes (Lightpath: 10 mm) bag of 50, Type 704P
Supplier: FIREFLYSCI, INC.
Certificates
About this item
Disposable electroporation cuvettes supplied in a box of 50. For use in Bio-Rad, BTX, and Eppendorf electroporators.
- Use once and throw away; no need to clean
- Internal dimensions: 10L×1W×45H mm
- External dimensions: 12.5L×12.5W×50H mm
- Polycarbonate construction ensures high chemical compatibility
- 10 mm lightpath available with varying widths (1, 2 and 4 mm)
- Two windows optically polished
For use in electroporation of bacteria, mammalian cells, and yeast. Contains polished aluminum plates on the sides to cut down static and electrical arcing. Polycarbonate construction ensures high chemical compatibility.
Supplied individually wrapped in autoclavable pouches, with 50 cuvette pouches per bag.
Customers Who Bought This Also Bought