Colorimeter Cell (Lightpath: 40 mm), Type 97
Catalog #: 76016-378
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:22.400 ml
- Material:Optical Glass (340 - 2500 nm)
- Lightpath:40 mm
- Cat. no.:76016-378
- External Dimensions:44L×20W×40H mm
- Internal Dimensions:40L×16W×40H mm
Specifications
About this item
Type 97 Colorimeter cell.
- Fire-fused to ensure that cuvettes are robust and durable
- Available in Optical Glass
- 40 mm lightpath available
Two windows are optically polished.
Customers Who Bought This Also Bought