Laboratory Hydrometer
Laboratory hydrometer, 1.500 - 2.000, Baume 50 - 70° Be, 12", 0.6", 0.4", 0.01
Catalog # 470345-280
Supplier: Wards
Supplier #: PH0132B
Jump to:
Product Details & Documents
Specific gravity measurement for heavy liquids, range of 1.500 to 2.000×0.010, comes with a protective case.
- Dual scale hydrometer for measuring the relative density in heavy liquids
- Shot loaded
- Designed for laboratory use, but can be used in homes and garages
Delivery information: Includes sturdy, plastic protective case.
Specifications
- Description:Laboratory hydrometer
- Length:12"
- Stem O.D.:0.4"
- Body O.D.:0.6"
- Graduations:0.01
- Range:1.500 - 2.000, Baume 50 - 70° Be
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



