Specifications
- Ø:25 mm
- Housing Material:PP
- Pore size:0.20 µm
- Sterility:Non sterile
- Description:Syringe filter
- Max. operating pressure:75 psi
- Dimensions:22.9×28.4 mm
- Cat. no.:CA76532-354
- Filtration Area:4.2 cm²
- Membrane:RC
- Inlet/outlet Connections:Female Luer lock/male Luer
Specifications
About this item
Whatman puradisc syringe filter with RC membrane is an excellent choice for any application requiring a chemically resistant, hydrophilic, low protein binding membrane. This filter can be used for both aqueous and aggressive organic solvents.
- Regenerated cellulose membrane exhibits low extractables and protein binding
- Convenient syringe format streamlines filtration workflow and saves time
- Rugged heat-welded construction is autoclavable
- Choice of 13 or 25 mm syringe filter diameter; choice of 0.2 or 0.45 μm pore size
- Inlet, female Luer lock (FLL); outlet: male slip Luer (ML)
- Integrity testable BP or WBT (‘in-situ’)
- Sterilization: Autoclave at 121 °C (131 °C max.)
Whatman Puradisc RC Syringe Filters provide rapid, routine syringe filtration of solvents, chemicals, aqueous, and non-aqueous solutions and samples up to 100 mL. They consist of a regenerated cellulose (RC) membrane within a sonicly-welded polypropylene (PP) housing. These rugged, hydrophilic syringe filters can stand up to aggressive organic solvents, while providing a cost-effective solution for rapid filtration in high-throughput labs.
Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Combining premium quality with cost efficiency, Whatman Puradisc syringe filters are well suited for rapid, routine syringe filtration of samples up to 100 ml.
Puradisc filters are available in a range of diameters and pore sizes, and eleven different material options to support diverse chemical solvents, compounds and sample types. Additional options include sterile, medical grade blister pack and tube tip format for accurate dispensing into a micro vial.
Whatman also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for difficult-to-filter samples.