Whatman™ PVP-Free Polycarbonate Cell Culture Membrane Filters
Catalog #: CA76332-638
Supplier: Cytiva
New Product
Specifications
- Pore size:5.00 µm
- Description:PVP-free polycarbonate cell culture membrane, circles
- Material:Polycarbonate (PC)
- Size:13 mm
Specifications
About this item
Cytiva's Whatman cell culture membrane filters are made with PVP-free polycarbonate for enhanced cellular adhesion in biological applications such as neutrophil chemotaxis.
- Cell culture filter suitable for biological applications
- Thin and uniform cylindrical pores for rapid cell migration
- Offered without the standard PVP wetting agent for increased cellular adhesion in applications such as neutrophil chemotaxis
- Reduces incubation time and the need to sterilize
Effective chemotaxis requires a delicate balance between cell adhesion and migration. This Whatman Nuclepore membrane filter from Cytiva's business combines PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
Customers Who Bought This Also Bought