Super Erecta® EZ-ADD Wire Shelving
Supplier: Metro
New Product
Certificates
About this item
Quickly add more storage to Metro™ wire shelving with Super Erecta® EZ-ADD Wire Shelves. The EZ-ADD wire shelf is designed to be easily added to an existing Metro™ wire shelving unit without dismantling the unit, minimizing the time and frustration associated with reconfiguring shelving.
- Compatible with Super Erecta, Super Adjustable Super Erecta, and Super Erecta Pro shelving
- Add/Remove an EZ-ADD shelf easily without dismantling a shelving unit
- Add more storage levels faster than conventional shelving
- Built-in Microban antimicrobial product protection fights the growth of bacteria, mold, and mildew (Metroseal Green finish only)
- Load capacity 181 kg (400 lbs.) evenly distributed
- Can be used in many different applications, such as stationary and mobile shelving, security shelving, and track shelving solutions
- Metroseal finish has a 12-year limited warranty against rust and corrosion
The one-piece polymer collar has a built-in bead that captures the groove in a 25 mm (1") diameter Super Erecta® SiteSelect post. A stainless lock plate ensures a tight fit for the collar assembly and holds the shelf in position. Unit load ratings are dependent on the number of Super Erecta® shelves, Super Adjustable shelves, Super Erecta Pro shelves, and/or three-sided double snake frames used. Please see spec sheet for additional details.
Certifications: NSF listed.
BodyTextAccessories: Replacement hardware kit includes 4 collars and 4 lockplates. Hardware is included with the purchase of an EZ-ADD shelf.
Ordering information: Metroseal finish has a 12-year limited warranty against rust and corrosion.
Packaging: Single packs consist of 1 EZ-ADD wire shelf, 4 EZ-ADD collars, and 4 lock plates.
Customers Who Bought This Also Bought