About this item
Live cell imaging and analysis in real-time from within the incubator.
- Enhanced contour: contrast rich transmission imaging mode
- CellCyte™ studio: automated acquisition and user friendly image and data visualization software
- CellCyte™ analysis: integrated real-time image analysis using smart algorithms
- Open design: quick access to cells for experimentation and easier maintenance
- Export formats: Movie (AVI), Image (TIFF, PNG), Data (CSV, XLXS)
5 MP monochrome camera - increases field of view and resolution for fluorescence imaging. Operating conditions - (Imaging Unit) 10 to 40 °C, RH up to 95%, (Controller Unit) 20 to 40 °C. Spheroid Software (optional) - real time spheroid imaging and analysis at 4x.
Illumination technique: Enhanced contour and Fluorescence imaging (three Fluorescence channels included). 10TB internal storage (Controller Unit). Additional storage can be added via external hard drives, allowing users to transfer information between control units. Ultra-bright LEDs with 50000 - hour lifespan. Intuitive software drive the CELLCYTE™ Controller and Imaging units, allowing users to image and analyze experiments across multiple devices.
The Cellcyte X™ is suitable for a variety of cell culture vessels and can support up to 6 wellplates (6 to 384 wells each) and T-series flasks.
Specifications
- Catalog No:
- 76869-070
- 76869-072
- 76869-078
- 76869-080
- Observation method:
- Brightfield, Fluorescence
- Camera:
- 5 MP CMOS monchrome camera (2448×2048 pixels)
- Display:
- Dell UltraSharp 27" 4K (available for purchase)
- Output:
- Ethernet
- Electrical:
- 100 - 240 V (50/60 Hz)