Order Entry
Canada
ContactUsLinkComponent
Cart for the Cure™ Laboratory Cart
Cart for the Cure™ Laboratory Cart
Catalog # MP8025000PNK
Supplier:  Labconco
undefined
Cart for the Cure™ Laboratory Cart
Catalog # MP8025000PNK
Supplier:  Labconco
Supplier Number:  8025000PNK

Specifications

  • Depth:
    34.88"
  • Width:
    19.0"
  • Color:
    Official breast cancer awareness pink
  • Height:
    36.38"
  • Cat. no.:
    MP8025000PNK
  • No. of Shelves:
    2
  • Weight:
    80 lbs.
  • Supplier No.:
    8025000PNK

Specifications

About this item

Cart for the Cure™ is a limited-edition model of Labconco's most popular laboratory cart. For each cart sold, Labconco donates $100 to the KU Women's Cancer Center to provide assistance to women in financial need. The cart includes an official pink ribbon identification tag.

  • 18 gauge welded tubular steel frame supports up to 181.4 kg (400 lbs.)
  • Official Breast Cancer Awareness Pink colour
  • Two open shelves to provide easy transfer of equipment
  • Four 4" dia. casters, two with toe locks

Labconco donates $100 to KU Women's Cancer Center with each cart purchased. This pink powerhouse boasts a lifetime guarantee due to its strength and durability. Ready to roll, full factory assembly, the 18-gauge welded tubular steel frame supports loads up to 400 pounds. Two shelves allow for multiple loads of sizes and weights.