Order Entry
Canada
ContactUsLinkComponent
ONE-WAY Orion Refrigerated Shipper
ONE-WAY Orion Refrigerated Shipper
Catalog # 76836-622
Supplier:  Sonoco Thermosafe
undefined
ONE-WAY Orion Refrigerated Shipper
Catalog # 76836-622
Supplier:  Sonoco Thermosafe
Supplier Number:  05REF-OT

Specifications

  • Capacity:
    5 L
  • Description:
    ONE-WAY Orion refrigerated shipper
  • Height:
    11.73"
  • Cat. no.:
    76836-622
  • Depth:
    15.59"
  • Width:
    15.67"

Specifications

About this item

High-performance and durable shipper provides 120 hours of refrigerated (2 to 8 °C) control. Robust EPP for maximum lifespan.

  • Environmentally friendly BioPCM
  • Low payload risks
  • Refrigerated (2 to 8 °C)

The Orion refrigerated shipper is a smart box which has several recognizable and appreciated differentiators. It utilizes vacuum insulation panels which provide the highest insulating value, while using the least amount of space, to expand the available payload volume.