Order Entry
Canada
Orders LinkContactUsLinkComponent
Rental Sampling Kits

Rental Sampling Kits

Supplier:   STAT PEEL INC
Rental Sampling Kits
Supplier:  STAT PEEL INC
Certificates
Rental Sampling Kits

3 Options Available Below

Product Details & Documents

Sampling kits allow for the collection of respirable, inhalable, or both respirable and inhalable particles for inspection in the STAT PEEL® Identifier System.

  • Battery powered badges for particle collection
  • Tablet computer for badge control
  • Badges chargers
  • All necessary tools to perform air samplings
  • Starter kit of 20 filtration slides

The sampling kit allows for the collection of respirable, inhalable, or both respirable and inhalable particles for inspection in the STAT PEEL® Identifier system or for SEM inspection. The included filtration badges are personal sampling devices equipped with a silent pump, environmental sensors, and filtration slides that collect respirable particles. It can be worn in a lab coat pocket to sample personal exposure or set up in a desired location to sample environmental contamination. The badge is operated with an easy-to-use app on a tablet computer.

Each kit contains all the necessary items and instructions for the user to perform an aerosol sampling. After completion of the sampling, the kit is returned to Stat Peel for filter analysis and an exposure report.

Certifications: CE marked.

Specifications for Product Family

Specifications

  • Catalog No:
  • 76848-044
  • 76848-034
  • 76848-038
  • Power:
  • 100/240 V
  • 100/240 V
  • 100/240 V
  • Dimensions:
  • 500×420×175 mm (19.7×16.5×6.9")
  • 500×420×175 mm (19.7×16.5×6.9")
  • 500×420×175 mm (19.7×16.5×6.9")
  • Weight:
  • 6.8 kg (15 lbs.)
  • 6.8 kg (15 lbs.)
  • 6.8 kg (15 lbs.)

Specifications

Product Family Options

Product Information

  • Details
    Availability
    Price
  • 76848-044
    Rental sampling kit, inhalable
    Rental sampling kit, inhalable
    6 battery powered badges, inhalable
    Log in for availability
    Log in for availability
    Each
    Each - $10,773.01
    $10,773.01
    Each
       $10,773.01

    Supplier Number: A00556
    Specifications:
    More
    Specifications
    Cat. No.
    76848-044
    Power
    100/240 V
    Dimensions
    500×420×175 mm (19.7×16.5×6.9")
    Weight
    6.8 kg (15 lbs.)
  • 76848-034
    Rental sampling kit, respirable
    Rental sampling kit, respirable
    6 battery powered badges, respirable
    Log in for availability
    Log in for availability
    Each
    Each - $10,773.01
    $10,773.01
    Each
       $10,773.01

    Supplier Number: A00555
    Specifications:
    More
    Specifications
    Cat. No.
    76848-034
    Power
    100/240 V
    Dimensions
    500×420×175 mm (19.7×16.5×6.9")
    Weight
    6.8 kg (15 lbs.)
  • 76848-038
    Rental sampling kit, respirable and inhalable
    Rental sampling kit, respirable and inhalable
    6 battery powered badges, 3 respirable and 3 inhalable
    Log in for availability
    Log in for availability
    Each
    Each - $10,773.01
    $10,773.01
    Each
       $10,773.01

    Supplier Number: A00557
    Specifications:
    More
    Specifications
    Cat. No.
    76848-038
    Power
    100/240 V
    Dimensions
    500×420×175 mm (19.7×16.5×6.9")
    Weight
    6.8 kg (15 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.