Sampling Kit for Identifier System
Product Details & Documents
The sampling kit allows for the collection of respirable particles for inspection in the STAT PEEL® Identifier system.
- 6 Battery powered badges for respirable particle collection
- Tablet computer for badge control
- Badge chargers
- All necessary tools to perform air samplings
- Starter kit of 20 filtration slides
The sampling kit allows for the collection of respirable particles for inspection in the STAT PEEL® Identifier System or for SEM inspection. The included filtration badges are personal sampling devices equipped with a silent pump, environmental sensors, and filtration slides that collect respirable particles. It can be worn in a lab coat pocket to sample personal exposure or set up in a desired location to sample environmental contamination. The badge is operated with an easy-to-use app on a tablet computer. Up to 10 sampling badges can be controlled by one tablet. After completion of the sampling run, the badge data can be transferred to the tablet computer.
Certifications: CE marked.
Specifications
- Description:Sampling kit for identifier system
- Cat. No.:76848-022
- Dimensions:500×420×175 mm (19.7×16.5×6.9")
- Power:100/240 V
- Weight:6.8 kg (15 lbs.)



