Order Entry
Canada
ContactUsLinkComponent
HABITAT research Bioreactor, HABITAT cell cct Cell Control Unit Package
HABITAT research Bioreactor, HABITAT cell cct Cell Control Unit Package
Catalog # 76836-714
Supplier:  IKA Works
undefined
HABITAT research Bioreactor, HABITAT cell cct Cell Control Unit Package
Catalog # 76836-714
Supplier:  IKA Works
Supplier Number:  10007574

Specifications

  • Flow rate:
    0.01 - 2 L/min
  • Description:
    HABITAT cell cct
  • Speed range:
    1 - 2200 rpm
  • W×D×H:
    22.4×40.5×62.4 cm
  • Interfaces:
    USB, PC, RS232, ethernet, external signal input, external pump, single-use unit connect, thermostat
  • Modes:
    Off, manual, profile, cascade-pO2 control, chaotic
  • Cat. no.:
    76836-714

Specifications

About this item

HABITAT research is the smart laboratory bioreactor from IKA. As the first bioreactor with a lid stand, it ensures ergonomic working and a well-organized laboratory.

  • Four peristaltic pumps allow easy tube loading, variable speed, bi-directional and speed feedback control, volume and flowrate control
  • Includes user-friendly software with functional modes like batch, fed-batch, perfusion, chaotic mixing, adjustable PID
  • New chaotic mixing option ensures a more homogeneous mixture
  • Minimal footprint to save working space

To operate HABITAT research, you only need a control unit package and a vessel package. For sensitive cell cultures such as mammalian cells, select the cell variant, with gassing rates from 0 to 2000 cc/min. If you are using HABITAT as a fermenter, we recommend the ferment variant, with gassing rates of 0 to 20000 cc/min. If you decide to use the photobioreactor, the photo version with LED panels is perfect for you. The suffix 'cct' in a package indicates that there are connection options for three additional sensors: turbidity, CO₂ and conductivity. The second step is to complement your control unit package with the vessel package that matches your application and working volume.

Certifications: CE.
Ordering information: 1+1 Year warranty.
Delivery: Supplied with: HABITAT photo ferment S099, tablet with software for bioreactor and HA.pl. Peltier cooling element.

Vessel packages

Product Information