Excelis™ Microscope Cameras
About this item
These microscope cameras will deliver superior performance and crisp images.
Excelis™ HDMI series
The Excelis™ HDMI series delivers live HD viewing with the convenience of built-in/on-board software. Because of this feature, a PC is not required to observe the specimen under the microscope.
The HDMI series features three different camera options:
- An HDS model includes an HD monitor designed to be mounted to the camera itself.
- The HD Lite models do not offer camera calibration and measurement in the on-board software.
- The new 4K microscope camera delivers a true UHD 4K experience, with outstanding color reproduction and fast live video.
All Excelis™ HD microscope cameras can be operated with both built-in software and CaptaVision+ software with its full suite of features.
Excelis™ USB cameras (MPX Series)
The MPX series offers higher performance in a compact package, perfect for the discriminating microscopist. The MPX series features a range of 5, 6, and 20-megapixel microscope cameras, including:
- The MPX-5C Pro CMOS camera delivers high-quality 5 MP images that rival images from much higher-priced CCD cameras.
- The MPX-20C CMOS delivers crisp, high-resolution 20 MP images.
- The MPX-6C generates impressive 6 MP images.
- The MPX-20RC is ideal for low light-level applications, such as fluorescence. With cooling technology built in, the MPX-20RC generates images with high resolution, high sensitivity, and low noise.
All MPX series microscopy cameras are controlled using CaptaVision+ for either PC or Mac OS.
CaptaVision+ Imaging Software
All of our Excelis™ cameras come with our full-featured CaptaVision+ software (available for PC and Mac) for precise camera control, image adjustment, measurements, and reporting.
Digital microscope cameras work well with microscopes designed with camera ports (also known as trinocular ports). However, all hope is not lost if you do not have a trinocular viewing head on your microscope. You can still mount a camera to your monocular or binocular microscope using an eyepiece adapter. Simply connect the 4K or HD microscope camera to the adapter and slide the adapter into an eye tube in place of an eyepiece.
5 Options Available Below
Product Details & Documents
These microscope cameras will deliver superior performance and crisp images.
Excelis™ HDMI series
The Excelis™ HDMI series delivers live HD viewing with the convenience of built-in/on-board software. Because of this feature, a PC is not required to observe the specimen under the microscope.
The HDMI series features three different camera options:
- An HDS model includes an HD monitor designed to be mounted to the camera itself.
- The HD Lite models do not offer camera calibration and measurement in the on-board software.
- The new 4K microscope camera delivers a true UHD 4K experience, with outstanding color reproduction and fast live video.
All Excelis™ HD microscope cameras can be operated with both built-in software and CaptaVision+ software with its full suite of features.
Excelis™ USB cameras (MPX Series)
The MPX series offers higher performance in a compact package, perfect for the discriminating microscopist. The MPX series features a range of 5, 6, and 20-megapixel microscope cameras, including:
- The MPX-5C Pro CMOS camera delivers high-quality 5 MP images that rival images from much higher-priced CCD cameras.
- The MPX-20C CMOS delivers crisp, high-resolution 20 MP images.
- The MPX-6C generates impressive 6 MP images.
- The MPX-20RC is ideal for low light-level applications, such as fluorescence. With cooling technology built in, the MPX-20RC generates images with high resolution, high sensitivity, and low noise.
All MPX series microscopy cameras are controlled using CaptaVision+ for either PC or Mac OS.
CaptaVision+ Imaging Software
All of our Excelis™ cameras come with our full-featured CaptaVision+ software (available for PC and Mac) for precise camera control, image adjustment, measurements, and reporting.
Digital microscope cameras work well with microscopes designed with camera ports (also known as trinocular ports). However, all hope is not lost if you do not have a trinocular viewing head on your microscope. You can still mount a camera to your monocular or binocular microscope using an eyepiece adapter. Simply connect the 4K or HD microscope camera to the adapter and slide the adapter into an eye tube in place of an eyepiece.
Specifications for Product Family
Specifications
- Catalog No:
- 470351-124
- 470351-100
- 470351-168
- 470351-278
- 470351-138
- 470351-190
- 470351-222
- 470351-074
- 470351-198
- 470351-104
- 470351-128
- Sensor size:
- 1/2.8"
- 2/3"
- 1/2.5"
- 1/2.5"
- 1/2.8"
- 1/2.8"
- 1/1.8"
- 1/1.2"
- —
- 1"
- 1"
- Frame rate:
- 50 fps @ 1920×1080
- 35 fps at full frame (2448×2048)
- HDMI: 30 fps/USB 2.0: 15 fps
- HDMI: 30 fps/USB 2.0: 15 fps
- HDMI: 60 fps/USB 2.0: 30 fps
- HDMI: 60 fps/USB 2.0: 30 fps
- 40 fps @ full frame (3072×2048)
- HDMI: 30 fps @ 3840×2160
USB 3.0: 29 fps @ 3840×2160
Ethernet: 30 fps @ 3840×2160 - 30 fps
- 15 fps @ full frame (5472×3648)
- 14 fps @ full frame (5472×3648)
- Exposure time:
- Automatic and Manual
- 0.13 ms - 15 s
- 0.001 - 10.0 sec
- 0.001 - 10.0 sec
- 0.001 - 10.0 sec
- 0.001 - 10.0 sec
- 0.13 ms - 15 s
- 2 ms - 10 s
- —
- 0.13 ms - 15 s
- Manual or Auto/18 μs - 1 hour
- Lens mount:
- 0.35× camera adapter recommended
- C-Mount lens adapter, 0.65× recommended
- C-Mount lens adapter, 0.5× recommended
- C-Mount lens adapter, 0.5× recommended
- C-Mount lens adapter, 0.35× recommended
- C-Mount lens adapter, 0.35× recommended
- C-Mount lens adapter, 0.5× recommended
- C-Mount lens adapter, 0.65 or 1.0× recommended
- —
- C-Mount lens adapter, 1.0× recommended
- C-Mount lens adapter, 1.0× recommended
- Interfaces:
- USB 2.0 (to Windows PC only), WiFi (5 GHz), Ethernet (LAN), HDMI
- USB 3.0 (compatible with USB 2.0)
- HDMI or USB 2.0
- HDMI or USB 2.0
- HDMI or USB 2.0
- HDMI or USB 2.0
- USB 3.0 (compatible with USB 2.0)
- USB 2.0, USB 3.0, HDMI, Ethernet
- USB 2.0 (to Windows PC only), WiFi (5 GHz), Ethernet (LAN), HDMI
- USB 3.0 (compatible with USB 2.0)
- USB 3.0 (compatible with USB 2.0)
- Software:
- SKYE View
- CaptaVision+ Imaging Software
- CaptaVision Imaging Software
- CaptaVision Imaging Software
- CaptaVision Imaging Software
- CaptaVision Imaging Software
- CaptaVision+ Imaging Software
- CaptaVision+ Imaging Software
- SKYE View 3
- CaptaVision+ Imaging Software
- CaptaVision+ Imaging Software
- Computer requirements:
- PC app requires Windows 7 and up (64-bit), i5 8th Gen Quad Core processor or better, 32 GB free disk space; 4 GB memory; Mobile app requires Android 5.0 or higher or iOS 11.0 or higher, and support for WiFi IEEE802.11ac protocol
- Intel Core i5 processor (Dual Core or more); 8 GB RAM or more; USB 2.0 Hi-Speed port or higher (USB 3.0 recommended)
- Intel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher
- Intel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher
- Intel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher
- Intel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher
- Intel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher (USB3.0 recommended)
- Intel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 3.0 required
- —
- Intel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher (USB 3.0 recommended)
- Intel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher (USB 3.0 recommended)
- Supported OS:
- Mobile app for Android and iOS, PC app for Windows
- PC and Mac OS
- For PC only
- For PC only
- PC and Mac OS
- PC and Mac OS
- PC and Mac OS; Linux under development
- PC and Mac OS
- —
- PC and Mac OS; Linux under development
- PC and Mac OS; Linux under development
- Power supply:
- WiFi: DC 5 V/1 A Power Cord via USB cable and adapter
USB: Direct-connect 5 V, power through USB Cable - Via USB
- DC 12 V/1 A
- DC 12 V/1 A
- DC 12 V/1 A
- DC 12 V/1 A
- Via USB
- 12 V
- WiFi: DC 5 V/2 A Power Cord via USB cable and adapter
USB: Direct-connect 5 V, power through USB Cable - Via USB
- 12 V
Specifications
Product Family Options
Product Information
- ModelResolutionSensor typeAvailabilityPrice
- 470351-124ACCU-CAM WiFi cameraACCU-CAM WiFi cameraAU-AC-WIFI2 MPCMOSDiscontinued-Supplier Number: AU-AC-WIFISpecifications:
More
Specifications
Cat. No.470351-124Sensor size1/2.8"Frame rate50 fps @ 1920×1080Exposure timeAutomatic and ManualLens mount0.35× camera adapter recommendedInterfacesUSB 2.0 (to Windows PC only), WiFi (5 GHz), Ethernet (LAN), HDMISoftwareSKYE ViewComputer requirementsPC app requires Windows 7 and up (64-bit), i5 8th Gen Quad Core processor or better, 32 GB free disk space; 4 GB memory; Mobile app requires Android 5.0 or higher or iOS 11.0 or higher, and support for WiFi IEEE802.11ac protocolSupported OSMobile app for Android and iOS, PC app for WindowsPower supplyWiFi: DC 5 V/1 A Power Cord via USB cable and adapter
USB: Direct-connect 5 V, power through USB Cable - 470351-100MPX-5C Pro color cameraMPX-5C Pro color cameraAU-5C-COMS5 MPCMOSDiscontinued-Supplier Number: AU-5C-CMOSSpecifications:
More
Specifications
Cat. No.470351-100Sensor size2/3"Frame rate35 fps at full frame (2448×2048)Exposure time0.13 ms - 15 sLens mountC-Mount lens adapter, 0.65× recommendedInterfacesUSB 3.0 (compatible with USB 2.0)SoftwareCaptaVision+ Imaging SoftwareComputer requirementsIntel Core i5 processor (Dual Core or more); 8 GB RAM or more; USB 2.0 Hi-Speed port or higher (USB 3.0 recommended)Supported OSPC and Mac OSPower supplyVia USB - 470351-1681080P HD cameraSupplier Number: AU-300-HDSpecifications:
More
Specifications
Cat. No.470351-168Sensor size1/2.5"Frame rateHDMI: 30 fps/USB 2.0: 15 fpsExposure time0.001 - 10.0 secLens mountC-Mount lens adapter, 0.5× recommendedInterfacesHDMI or USB 2.0SoftwareCaptaVision Imaging SoftwareComputer requirementsIntel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higherSupported OSFor PC onlyPower supplyDC 12 V/1 A - 470351-2781080P HD camera with integrated 11.6" HD monitor1080P HD camera with integrated 11.6" HD monitorAU-300-HDS5 MPCMOSLog in for availabilityEach$3,570.33Supplier Number: AU-300-HDSSpecifications:
More
Specifications
Cat. No.470351-278Sensor size1/2.5"Frame rateHDMI: 30 fps/USB 2.0: 15 fpsExposure time0.001 - 10.0 secLens mountC-Mount lens adapter, 0.5× recommendedInterfacesHDMI or USB 2.0SoftwareCaptaVision Imaging SoftwareComputer requirementsIntel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higherSupported OSFor PC onlyPower supplyDC 12 V/1 A - 470351-1381080P HD cameraSupplier Number: AU-600-HDSpecifications:
More
Specifications
Cat. No.470351-138Sensor size1/2.8"Frame rateHDMI: 60 fps/USB 2.0: 30 fpsExposure time0.001 - 10.0 secLens mountC-Mount lens adapter, 0.35× recommendedInterfacesHDMI or USB 2.0SoftwareCaptaVision Imaging SoftwareComputer requirementsIntel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higherSupported OSPC and Mac OSPower supplyDC 12 V/1 A - 470351-1901080P HD camera with integrated 11.6" HD monitor1080P HD camera with integrated 11.6" HD monitorAU-600-HDS6 MPCMOSLog in for availabilityEach$4,977.25Supplier Number: AU-600-HDSSpecifications:
More
Specifications
Cat. No.470351-190Sensor size1/2.8"Frame rateHDMI: 60 fps/USB 2.0: 30 fpsExposure time0.001 - 10.0 secLens mountC-Mount lens adapter, 0.35× recommendedInterfacesHDMI or USB 2.0SoftwareCaptaVision Imaging SoftwareComputer requirementsIntel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higherSupported OSPC and Mac OSPower supplyDC 12 V/1 A - 470351-222MPX-6C Color cameraMPX-6C Color cameraAU-6C-CMOS6.29 MPCMOSDiscontinued-Supplier Number: AU-6C-CMOSSpecifications:
More
Specifications
Cat. No.470351-222Sensor size1/1.8"Frame rate40 fps @ full frame (3072×2048)Exposure time0.13 ms - 15 sLens mountC-Mount lens adapter, 0.5× recommendedInterfacesUSB 3.0 (compatible with USB 2.0)SoftwareCaptaVision+ Imaging SoftwareComputer requirementsIntel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher (USB3.0 recommended)Supported OSPC and Mac OS; Linux under developmentPower supplyVia USB - 470351-0744K Ultra High definition color cameraSupplier Number: AU-800-4KSpecifications:
More
Specifications
Cat. No.470351-074Sensor size1/1.2"Frame rateHDMI: 30 fps @ 3840×2160
USB 3.0: 29 fps @ 3840×2160
Ethernet: 30 fps @ 3840×2160Exposure time2 ms - 10 sLens mountC-Mount lens adapter, 0.65 or 1.0× recommendedInterfacesUSB 2.0, USB 3.0, HDMI, EthernetSoftwareCaptaVision+ Imaging SoftwareComputer requirementsIntel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 3.0 requiredSupported OSPC and Mac OSPower supply12 V - 470351-198SKYE Wi-Fi3™ Wi-Fi microscopy camerasSKYE Wi-Fi3™ Wi-Fi microscopy camerasAU-SKYE-WIFI312 MPCMOSDiscontinued-Supplier Number: AU-SKYE-WIFI3Specifications:
More
Specifications
Cat. No.470351-198Sensor size—Frame rate30 fpsExposure time—Lens mount—InterfacesUSB 2.0 (to Windows PC only), WiFi (5 GHz), Ethernet (LAN), HDMISoftwareSKYE View 3Computer requirements—Supported OS—Power supplyWiFi: DC 5 V/2 A Power Cord via USB cable and adapter
USB: Direct-connect 5 V, power through USB Cable - 470351-104MPX-20C Pro color cameraMPX-20C Pro color cameraAU-20C-CMOS20 MPCMOSDiscontinued-Supplier Number: AU-20C-CMOSSpecifications:
More
Specifications
Cat. No.470351-104Sensor size1"Frame rate15 fps @ full frame (5472×3648)Exposure time0.13 ms - 15 sLens mountC-Mount lens adapter, 1.0× recommendedInterfacesUSB 3.0 (compatible with USB 2.0)SoftwareCaptaVision+ Imaging SoftwareComputer requirementsIntel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher (USB 3.0 recommended)Supported OSPC and Mac OS; Linux under developmentPower supplyVia USB - 470351-128MPX-20RC Color camera, cooledMPX-20RC Color camera, cooledAU-20RC-CMOS20 MPCMOSDiscontinued-Supplier Number: AU-20RC-CMOSSpecifications:
More
Specifications
Cat. No.470351-128Sensor size1"Frame rate14 fps @ full frame (5472×3648)Exposure timeManual or Auto/18 μs - 1 hourLens mountC-Mount lens adapter, 1.0× recommendedInterfacesUSB 3.0 (compatible with USB 2.0)SoftwareCaptaVision+ Imaging SoftwareComputer requirementsIntel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher (USB 3.0 recommended)Supported OSPC and Mac OS; Linux under developmentPower supply12 V
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



