Order Entry
Canada
ContactUsLinkComponent
 
Sepharose™ 6B Gel Filtration Base Matrix
  CA95056-026L
 :  Cytiva
 :  
undefined
Sepharose™ 6B Gel Filtration Base Matrix
  CA95056-026L
 :  Cytiva
 :  17-0110-01
 :  

 

  • Particle Size:
    45 - 165 µm
  • Description:
    Sepharose™ 6B
  • Size:
    1 L
  • pH range:
    4 - 9
  • Matrix:
    6% agarose
  • Fractionation range:
    1 × 104 - 4 × 106 globular proteins
  • Storage temperature:
    4 - 30 °C
  • Description:
    Sepharose™ 6B
  • Flow rate:
    14 cm/h
  • Cat. no.:
    CA95056-026L
  • Type:
    Liquid
  • Exclusion Limit:
    >4 × 106
  • Supplier No.:
    17-0110-01

 

 

Sepharose™ 6B is an agarose gel filtration base matrix and is frequently used for coupling affinity ligands to the matrix. The matrix is not pre-activated and the user performs all steps in coupling.

  • 6% agarose gel filtration media
  • Proven base matrix for coupling affinity ligands