Sepharose™ 4B Gel Filtration Base Matrix
CA95056-138L
: Cytiva
:
- Particle Size:45 - 165 µm
- Description:Sepharose™ 4B
- Size:1 L
- pH range:4 - 9
- Matrix:Agarose, 4%, spherical
- Fractionation range:7 × 104 - 2 × 107 globular proteins
- Storage temperature:4 - 30 °C
- Description:Sepharose™ 4B
- Flow rate:11.5 cm/h
- Cat. no.:CA95056-138L
- Type:Liquid
- Exclusion Limit:>2 × 107
- Supplier No.:17-0120-01
Sepharose™ 4B is an agarose gel filtration base matrix and is frequently used for coupling affinity ligands to the matrix. The matrix is not pre-activated and the user performs all steps in coupling.
- 4% agarose gel filtration media
- Proven base matrix for coupling affinity ligands