Order Entry
Canada
Orders LinkContactUsLinkComponent
Estes Viking Model Rockets

Estes Viking Model Rockets

Viking model rocket kit (single), EA
  470343-074
Supplier #:  1949
Estes Viking Model Rockets
  470343-074
Estes Viking Model Rockets
Estes Viking Model Rockets

Viking model rocket kit (single), EA

 
$16.55
 

  31/12/2026

   
Each
 

Intermediate-level rocket with five fiberboard fins and a streamer recovery system.

  • Intermediate-level build
  • Requires standard size 18 mm A, B, or C engines (A or B recommended)
  • Max. altitude 488 m (1600')

Get ready to launch your creativity to new heights with the Estes Viking model rocket! The very versatile Viking is everyone's favorite research rocket to use with classroom investigations. This rocket has 48 possible fin configurations that can be used for it. Students can hypothesize how their fin arrangement will affect the rocket’s flight then put it to the test by launching it. The Viking is the perfect, low cost rocket for slim budgets.

Level-up your rocket assembly and finishing skills with the Viking's five lightweight fiberboard fins. The Viking can soar to heights of up to 1600 feet before gently returning to earth on its brightly colored parachute. The Viking is an exciting and challenging model rocket for budding scienitists, engineers, and hobbyists.

Ordering information: Launch system and rocket engines available separately. Single kit includes all parts needed to assemble (1) model rocket. Some tools and glue may be required. Bulk pack includes: (12) single kits.

 
  • Description:
    Viking model rocket kit (single)
  • Packaging:
    EA