VWR® STAT Coag Clinical Centrifuge for STAT Coag Processing
Catalog # 76795-588
Supplier: VWR International
Specifications
- Max. capacity:12× up to 75 mm/4 ml tubes
- Max. speed:6600 rpm
- Description:STAT Coag, two-button centrifuge
- Rotor type:Fixed Angle
- Electrical:100 - 240 VAC, 50/60 Hz
- Max. RCF:4400×g
- Dimensions:30×36×23 cm (12×14×9")
- Timer:Digital
- Weight:5.4 kg (12 lbs.)
- Cat. no.:76795-588
Specifications
About this item
Compact benchtop STAT centrifuge with fixed-angle rotor for rapid COAG/PPP processing. Simple to operate with status tracker lid lighting.
- 3 convenient presets for common STAT cycles, select using simple two-button interface
- LED lid lighting system indicates cycle status: Off when ready, on when running, flashing when done
- Max speed 6600 rpm/4400×g
- 12 tube capacity (75 mm/4 ml)
- Compact size to be used in an array in accessioning, further driving down TAT
- Fixed angle rotor design for optimal sample processing
- 2 year warranty
Optimize for PPP with the VWR® STAT Coag Clinical Centrifuge. Designed with platelet poor plasma spins in mind, the VWR® STAT Coag offers three convenient presets for common laboratory needs. Its fixed angle rotor spins up to 12 teal-top 75 mm/4 ml tubes at a time. With a compact footprint and simple two-button controls, the VWR® STAT Coag is right at home in accessioning, or for tube processing in the emergency department. Max speed 4400×g/6600 rpm.
Certifications: CE, MET, UKCA.
Delivery: Supplied with fixed angle rotor.