Specifications
- Max. capacity:12× uncapped tubes
- Description:Serology 12 blood banking centrifuge
- Rotor type:Fixed angle
- Electrical:100 - 240 VAC, 50/60 Hz
- Max. RCF:1040×g
- Max. speed:3600 rpm
- Dimensions:33×38×23 cm (13×15×9")
- Timer:Digital
- Weight:12.3 kg (27 lbs.)
Specifications
About this item
The only drop-in replacement for the world's best selling blood banking centrifuge. Perfect for all blood typing and cross-matching activities, the Serology 12 integrates into any laboratory with minimal process changes.
- View time remaining and set cycle parameters using the digital display
- Store up to 10 custom time, speed, acceleration, and braking settings
- Max speed 1040×g/3550 rpm
- Spin up to 6 capped and 12 uncapped 13×75 mm tubes with minimal handling
- Tube positions are numbered for quick identification
- Compatible with existing SeroFuge rotors
- 2 year warranty
The VWR® Serology 12 Clinical Centrifuge is the only drop-in replacement for the world's best selling blood banking centrifuge. Perfect for all blood typing and cross-matching activities, the VWR® Serology 12 integrates into any laboratory with minimal process changes. It is specifically designed to facilitate high-quality blood grouping, typing, cross matching, and other cell-washing procedures for a wide range of tube sizes. Based on the world’s most popular blood banking centrifuge and using the same rotors, the Serology 12 ensures samples are efficiently processed, with no individual handling necessary.