Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:pH tester
- Operating temperature range:0...50 °C (32...122 °F)
- pH accuracy:±0.2
- pH calibration:Automatic, at one or two points
- pH range:0.00 - 14.00
- pH resolution:0.01
- Operating humidity range:RH 95% max.
- Cat. no.:CA470349-858
Specifications
About this item
Top Seller! Designed to bring simplicity to pH testing during the any process, the HI98100 Hanna Checker® Plus pH Tester is designed for direct measurement. A replaceable electrode extends the life of your digital pH tester.
- ±0.2 pH accuracy
- Great for environmental, field, and laboratory testing
Better features for better testing - an onscreen stability indicator ensures the highest level of confidence in your results. The selectable auto-off feature prolongs battery life for peace-of-mind and energy savings if the meter is accidentally left on. Pocket sized - the compact size makes this pH tester ideal for on-the-go testing. A large LCD display provides at-a-glance readings from any angle and single button operation streamlines the testing process for any user. Long battery life - the included CR2032 Li-ion battery provides up to 1000 hours of continuous use. The battery icon will blink to let you know it is time to change the battery so you never miss a measurement
Tapered electrode design -the supplied pH electrode is 103 mm long and tapers to an 8 mm diameter at the sensing end to easily fit into test tubes, vials, and other containers with a small opening. Plastic body- the plastic body is significantly reduces necessary maintenance. No-hassle replacement - Don’t let a broken electrode stop you from testing. Simply unscrew the old electrode, and screw on a new one.