Order Entry
Canada
ContactUsLinkComponent
VersaQuat™ Disinfectant Cleaner
VersaQuat™ Disinfectant Cleaner
Catalog # 76792-338
Supplier:  Berkshire
undefined
VersaQuat™ Disinfectant Cleaner
Catalog # 76792-338
Supplier:  Berkshire
Supplier Number:  VQUAT6Q

Specifications

  • Description:
    VersaQuat™ one-step disinfectant and cleaner
  • Size:
    946 ml (32 oz.)
  • Cat. no.:
    76792-338
  • Packaging:
    Trigger spray bottle, double bagged

Specifications

About this item

VersaQuat™ is an EPA-registered, RTU (ready-to-use) one-step disinfectant and cleaner which utilizes well-established and accepted quaternary ammonium chemistry with acceptable residue and safety profiles. Made in the USA with no preservatives or fragrances, Berkshire’s VersaQuat™ is a powerful and safer disinfectant alternative for cleaning and disinfecting needs.

  • Kills common microbiological contaminations on surfaces
  • Can be used in a variety of applications
  • Ideal for large surface cleaning
  • No strong odor provides good user acceptability
  • No special disposal is required
  • Facilitates transfer disinfection into cleanroom
  • No mixing required

With broad-spectrum, best-in-class efficacy claims (30 kill claims), VersaQuat™ delivers consistent quality and intuitive usage. Recommended for use as a standard disinfectant as part of a disinfectant rotation program, VersaQuat™ is ideal for use in laboratories, hospitals, home healthcare settings, and veterinary clinics. It can also be used in offices, schools, gyms, and homes. Quick, effective, and convenient, VersaQuat™ is not abrasive and is compatible with various hard, non-porous surfaces.

Certifications: EPA registration number: 1839-220-92998. CA Dept. of Pesticides Regulation Number: 1839-220-AA-92998.