Order Entry
Canada
ContactUsLinkComponent
Digital Hot Plate Stirrers, AREX 5
Digital Hot Plate Stirrers, AREX 5
Certificates
undefined
Digital Hot Plate Stirrers, AREX 5

Specifications

  • Catalog No:
  • 76795-562
  • 76795-564
  • 76795-566
  • 76795-556
  • Model:
  • AREX 5
  • AREX 5
  • AREX 5
  • AREX 5
  • Plate material:
  • CerAlTop™
  • CerAlTop™
  • CerAlTop™
  • CerAlTop™
  • Plate dimensions:
  • Ø 135 mm
  • Ø 135 mm
  • Ø 135 mm
  • Ø 135 mm
  • Max. stirring capacity H₂O:
  • 20 L
  • 20 L
  • 20 L
  • 20 L
  • Electrical:
  • 115 V, 60 Hz
  • 115 V, 60 Hz
  • 115 V, 60 Hz
  • 115 V, 60 Hz
  • Speed range:
  • 50 - 1500 rpm
  • 50 - 1500 rpm
  • 50 - 1500 rpm
  • 50 - 1500 rpm
  • W×D×H:
  • 16×27×8.5 cm (6.3×10.6×3.3")
  • 16×27×8.5 cm (6.3×10.6×3.3")
  • 16×27×8.5 cm (6.3×10.6×3.3")
  • 16×27×8.5 cm (6.3×10.6×3.3")
  • Control type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Temperature range:
  • 310 °C
  • 310 °C
  • 310 °C
  • 310 °C
  • Power input/output:
  • 630 W (power input)
  • 630 W (power input)
  • 630 W (power input)
  • 630 W (power input)
  • Weight:
  • 1.7 kg (3.7 lbs.)
  • 1.7 kg (3.7 lbs.)
  • 1.7 kg (3.7 lbs.)
  • 1.7 kg (3.7 lbs.)

Specifications

Frequently Bought Together