Hot Plate Stirrers, AREX 5
Supplier: VELP SCIENTIFIC INC.
Certificates
About this item
The AREX 5 is a robust and versatile hotplate stirrer suitable for applications ranging from basic to temperature-sensitive where precise sample thermoregulation is required.
- Easy-to-use and safe
- Ensures a high level of safety and protection for laboratory operators
- Two illuminated indicators always inform the operator when the heating is on
- The 135 mm diameter top is protected from chemicals and scratches by the superior resistant CerAlTop™ ceramic coating
The AREX 5 can work stand-alone or be upgraded to digital by connecting the VTF digital temperature controller. The CerAlTopTM plate reaches a maximum temperature of 310 °C; when connected with the VTF, the AREX 5 is able to thermoregulate the medium up to 300 °C with an accuracy of ±0.5 °C.
The internal electronic parts are protected by the insulating disk, which, together with the robust die-cast aluminum housing, enables the AREX 5 to withstand even the most demanding laboratory environments and applications, such as when working with cold media (below 0 °C).
Certifications: IP42 certified.
Delivery: It is backed up by a 3-year warranty (online product registration required).
Specifications
- Catalog No:
- 76795-560
- 76795-554
- Model:
- AREX 5
- AREX 5
- Plate material:
- CerAlTop™
- CerAlTop™
- Plate dimensions:
- Ø 135 mm
- Ø 135 mm
- Max. stirring capacity H₂O:
- 20 L
- 20 L
- Speed range:
- 100 - 1500 rpm
- 100 - 1500 rpm
- W×D×H:
- 16×27×8.5 cm (6.3×10.6×3.3")
- 16×27×8.5 cm (6.3×10.6×3.3")
- Control type:
- Analog
- Analog
- Temperature range:
- 310 °C
- 310 °C
- Power input/output:
- 630 W (power input)
- 630 W (power input)
- Weight:
- 1.7 kg (3.7 lbs.)
- 1.7 kg (3.7 lbs.)
Specifications
Frequently Bought Together