AlphaTec® 58-201 Nitrile Chemical Protective Gloves
Supplier: Ansell Healthcare
Certificates
About this item
Utilizing a unique formulation, AlphaTec® 58-201 gloves offer a versatile protective solution that can be applied to a wide range of applications and environments.
- AnsellGrip Technology for enhanced grip in wet and oily conditions
- Designed to protect at temperatures from −40 to +250 °C (482 °F)
- Acrylic liner keeps hands warm in cold conditions and protected in contact heat applications
- Nitrile chemical barrier provides protection against a wide range of chemicals
AlphaTec® 58-201 gloves are recommended for use in all food processing applications that have food contact, cold storage, seafood processing, chemical handling, chemical processing and preparation, janitorial use, cleaning, and maintenance applications.
Certifications: ANSI ABR 5|ANSI Cut A2|CE 0493|EN 388:2016 +A1:2018|EN ISO 374-1:2016|EN ISO 374-5:2016|EN407:2020 |EN 511:2006|Food Contact.
Packaging: Gloves are packaged 6 pair per polybag, 9 polybags per case.
Specifications
- Catalog No:
- 76579-520
- 76579-512
- 76579-566
- Model:
- 58-201
- 58-201
- 58-201
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Latex/Latex-free:
- Latex-free
- Latex-free
- Latex-free
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Anti-static:
- Yes
- Yes
- Yes
- Food contact approved:
- Yes
- Yes
- Yes
Specifications
Customers Who Bought This Also Bought