Order Entry
Canada
ContactUsLinkComponent
Hei-PLATE Mix 'N' Heat Expert Magnetic Hotplate Stirrers
Fournisseur:  Heidolph NA, LLC
Certificats
undefined
Hei-PLATE Mix 'N' Heat Expert Magnetic Hotplate Stirrers
Fournisseur:  Heidolph NA, LLC

Spécifications

  • Catalog No:
  • CA76777-180
  • CA76777-166
  • CA76777-168
  • CA76777-176
  • CA76777-178
  • CA76777-174
  • Model:
  • Hei-PLATE Mix 'N' Heat Expert
  • Hei-PLATE Mix 'N' Heat Expert
  • Hei-PLATE Mix 'N' Heat Expert
  • Hei-PLATE Mix 'N' Heat Expert
  • Hei-PLATE Mix 'N' Heat Expert
  • Hei-PLATE Mix 'N' Heat Expert
  • Plate material:
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Plate dimensions:
  • Ø135 mm
  • Ø145 mm
  • Ø135 mm
  • Ø135 mm
  • Ø145 mm
  • Ø145 mm
  • Max. stirring capacity H₂O:
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • Electrical:
  • 115 V, 50/60 Hz
  • 115 V, 50/60 Hz
  • 115 V, 50/60 Hz
  • 115 V, 50/60 Hz
  • 115 V, 50/60 Hz
  • 115 V, 50/60 Hz
  • Speed range:
  • 100 - 1400 rpm
  • 100 - 1400 rpm
  • 100 - 1400 rpm
  • 100 - 1400 rpm
  • 100 - 1400 rpm
  • 100 - 1400 rpm
  • W×D×H:
  • 168×299×106 mm
  • 168×299×106 mm
  • 168×299×106 mm
  • 168×299×106 mm
  • 168×299×106 mm
  • 168×299×106 mm
  • Temperature range:
  • 25...350 °C
  • 20...350 °C
  • 25...350 °C
  • 25...350 °C
  • 25...350 °C
  • 25...350 °C
  • Temperature setting accuracy:
  • ±1 K
  • ±1 K
  • ±1 K
  • ±1 K
  • ±1 K
  • ±1 K
  • Weight:
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg

Spécifications

Frequently Bought Together