Precellys® Evolution Touch Homogenizer
Precellys® Evolution Touch, <70 dB, 27 kg (60 lbs.)
Catalog # 76670-674
Supplier: BERTIN CORP
: P002511-PEVT0-A.0
Jump to:
Product Details & Documents
The Precellys Evolution Touch is both flexible and efficient, giving users the ability to grind, homogenize or lyse any kind of sample.
- Use five different tube volumes (from 0.3 to 15 ml) and prepare between 1 and 96 tubes at the same time
- From 4500 to 10000 rpm (increments of 100 rpm)
- Automatic tube locking system
- The software allows users to save an unlimited number of protocols
- Run up to 10 cycles
Easy to use with its new intuitive touchscreen interface, designed to be used with gloves, researchers can easily set up the Precellys Evolution Touch. The Precellys Evolution Touch puts the power of homogenization into the hands of researchers and scientists.
Certifications: E and CFR 47 part 15 certified.
Specifications
- Description:Precellys® Evolution Touch, <70 dB
- Weight:27 kg (60 lbs.)
- Cat. No.:76670-674
- Timer:10 cycles, up to 90 sec (increments 1sec)
- No. of tubes:8 - 96 wells, 300 µl
1 - 24 tubes, 2 ml/0.5 ml
1 - 12 tubes, 7 ml
1 - 6 tubes, 15 ml
1 - 3 tubes, 50 ml
1 - 6 metal tubes - Model:Precellys® Evolution Touch
- Speed range:4500 - 10000 rpm (increments of 100 rpm)
- W×D×H:515×378×400 mm
- Electrical:90 - 250 VAC / 50 - 60 Hz Power: 1 kVA
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



