- Description:Photometer kit, total hardness
- ISE accuracy:Hardness LR: ±5 mg/L, ±4% of reading
Hardness MR: ±7 mg/L, ±3% of reading
Hardness HR: ±10 mg/L, ±2% of reading - W×D×H:142.5 x 102.5 x 50.5 mm (5.6 x 4.0 x 2.0")
- Data logging - log function:Automatically logs the last 50 measurements
- Display:Backlit LCD display
- ISE resolution:1 mg/L from 0 - 750 mg/L (ppm)
- ISE range:Hardness LR: 0 - 250 mg/L
Hardness MR: 200 - 500 mg/L
Hardness HR: 400 - 750 mg/L (ppm) - Power supply:Alkaline 1.5 V AA (3 pcs.)
- Weight:380 g (13.4 oz.)
- Cat. no.:CA470349-856
- Range:Hardness LR: 0 - 250 mg/L
Hardness MR: 200 - 500 mg/L
Hardness HR: 400 - 750 mg/L (ppm)
The Total Hardness Photometer combines accuracy and ease of use in a simple, portable design. The advanced optical system provides lab-quality accuracy while its user-friendly design is easy for any user making it the perfect photometer for your water quality testing needs. The HI97735 meter measures total hardness in water samples up to 750 mg/L (ppm) CaCO₃.
- No warmup time needed before taking a measurement
- Tutorial mode for easy step-by-step instructions
- Adaptation of the EPA recommended method 130.1
Better features for better testing - Let your photometer guide you through setup, calibration, and testing with on-screen tutorials and animations so you always know the next step. Simply access Tutorial Mode at any stage in the setup or measurement process with the dedicated help key. The auto-off feature prolongs battery life for peace-of-mind and energy savings if the meter is accidentally left on. When the battery level is below 10%, a warning symbol will blink to indicate low battery condition. When low battery power may affect your results, the meter will shut down to avoid erroneous readings caused by low battery level.
Portable design - Made to fit comfortably in your hand for on-the-go testing or sit on a table for benchtop use, a backlit LCD display provides at-a-glance readings from any angle, day or night. The supplied AA batteries provide life for more than 800 measurements.