Ward's® Liquid Weighing Pour Boats
Supplier: Heathrow Scientific
Certificates
About this item
Convenient and specific tool for customers who need to weigh liquids on a scale.
- Flat bottom ensures stability and prevents tipping
- Notched pour spout design controls liquid pour
- Operating temperature range 0 to 40 °C (104 °F)
- Made from FDA food grade polystyrene (0.45 mm thick) in an ISO Class 8 clean room
- Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Recyclable, marked
- Available in three sizes (50, 100 and 200 ml)
Deep vessel with sturdy handle designed for convenient handling and pouring of liquids.
Customers Who Bought This Also Bought