Order Entry
Canada
ContactUsLinkComponent
VWR® Orbital Shaker With Magnetic Drive For Use in CO₂ Incubators
VWR® Orbital Shaker With Magnetic Drive For Use in CO₂ Incubators
  76683-266
undefined
VWR® Orbital Shaker With Magnetic Drive For Use in CO₂ Incubators
  76683-266

 

  • Orbit:
    19 mm (0.75")
  • Shaking motion:
    Orbital
  • Description:
    VWR® CO₂ resistant orbital shaker with magnetic drive and remote control
  • Electrical:
    100 - 240 V AC, 50/60 Hz
  • Max. load:
    6 kg (13.2 lbs.)
  • Platform dimensions:
    305×360 mm (12×14.2")
  • Power:
    Max. 8.5 W
  • Cat. no.:
    76683-266
  • W×D×H:
    Shaker: 375×300×94 mm (14.8×11.8×3.7")
    Control: 160×90×26 mm (6.3×3.5×1.02")
  • Speed:
    30 - 300 rpm

 

 

This versatile, reliable orbital shaker has been developed to help economically scale-up cell production in your existing CO₂ incubator.

  • Sealed electronics to minimize heat disruption to ensure conditions in CO₂ chamber not effected
  • LED display on remote control shows both set and actual parameters without opening the door
  • Alarm function alerts user when timer reaches zero
  • Orbital shaker with magnetic drive system for low vibration, and long service life, no belts
  • Ideal for use in CO₂, standard and refrigerated incubators up to 20% CO₂ and 90% humidity
  • Wide range of accessories to accommodate various sample holders

Shaker is easy to remove for clean/disinfecting the CO₂ chamber to protect cells. Additional platforms to suit the application are available as optional accessories.

 : CE, UL, cUL Certified
 : Capacity: 30×25/50 ml, 15×100/150/200/250 ml, 9×500 ml, 6×1 L, 4×2 L, 2×3 L or 1×5 L flasks.
 : Supplied with remote control, platform with rubber mat (76683-262), universal tray (installed), power supply/cable and instruction manual. Unit has a 2 year warranty.