Order Entry
Canada
Orders LinkContactUsLinkComponent
PPE Stirring Rods

PPE Stirring Rods

Supplier:   Wards
PPE Stirring Rods
Supplier:  Wards
Certificates
PPE Stirring Rods
PPE Stirring Rods

1 Options Available Below

Product Details & Documents

Made of polypropylene plastic, these multipurpose policeman-style stirring rods with spatula ends serve as versatile tools for various mixing, scraping and stirring tasks in the laboratory.

  • Feature spatulas of different widths at each end: 12.7 and 7.6 mm (0.5" and 0.3") wide
  • Made from high quality, heavy duty polypropylene
  • Excellent heat and chemical resistance
  • Can withstand temperatures ranging from −20 to 135 °C
  • Microwavable and autoclavable at 121 °C
  • Designed for use in professional laboratories, also an ideal choice for science classrooms
Product Family Options

Product Information

  • Length
    Availability
    Price
  • 470345-168
    Stirring rods
    Stirring rods
    248 mm (9.75")
    Discontinued
    Supplier Number: -
  • 470345-169
    Stirring rods
    Stirring rods
    248 mm (9.75")
    Log in for availability
    Log in for availability
    Pack of 12
    Pack of 12 - $27.65
    $27.65
    Pack of 12
       $27.65

    Supplier Number: CH0757D
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.