Crucible Tongs
Catalog #: 470345-914
Supplier: Wards
Specifications
- Length:8"
- Description:Crucible tongs
- Cat. no.:470345-914
Specifications
About this item
These nickel-plated steel tongs are suitable for general use, featuring a bow design, and straight serrated tips.
- Nickel-plated
- Length: 8"
- Opens to 4"
- Securely holds objects up to 2" diameter
These nickel-plated steel crucible tongs are great for use with flasks, dry ice, test tubes, and other laboratory items up to 2" in diameter.
Customers Who Bought This Also Bought